Tubing, stainless steel 304, Hydroguard® deactivated
Catalog # REST29181
Supplier: Restek
Specifications
- Tubing ext.Ø:1,59 mm
- Tubing int.Ø:0,51 mm
- Description:Tubing, Silcosteel® treated, 304 grade
- Length:6,09 m
- Seq:01
- Pk:20 Feet
Specifications
About this item
This coiled tubing is made of stainless steel 304.
- Silcosteel® treated
Hydroguard® deactivation creates a high-density surface that is not readily attacked by aggressive hydrolysis.