Order Entry
Norway
ContactUsLinkComponent
 
Silicone rubber sponge stoppers
  MSPPCLS-1490-038
undefined
Silicone rubber sponge stoppers
  MSPPCLS-1490-038

 

  • Ø bottom:
    38,0 mm
  • Ø top:
    38,0 mm
  • No. of Holes:
    0
  • Description:
    Closure, silicone sponge, 38 mm, for 38 mm Delong® style flask or tube necks, 38 mm culture tubes, 500 and 1000 ml standard Erlenmeyer flasks and GL 45 screw threads
  • Seq:
    04
  • Pk:
    10

 

 

This silicone sponge closure is manufactured with a sealed in silicone sponge filter. Flange fits snugly over the necks of vessels permitting the exchange of gases, while reducing evaporation and preventing the passing of aerosols.

  • Ideal for use with aerobic cultures
  • Reusable and autoclavable
  • Withstand heat sterilisation up to 180 °C