Moisture analysers, routine, MB series
Leverandør: OHAUS
Sertifikat
Om dette produktet
Providing accurate and reproducible results at either 0,1% or 0,05% readability.
- No menu: Set drying parameters of time and temperature
- MB23 with infrared heating (no glass components) for glass-free environments
- Extremely compact and easy to take apart and clean
Designed for food, cotton, wastewater, ceramics, animal feed applications.
Spesifikasjoner
- Catalog No:
- 611-3870
- 611-3869
- Model:
- MB25
- MB23
- Capacity:
- 110 g
- 110 g
- Moisture range:
- 0,01 – 100
- 0,01 – 100
- Temperature range:
- 50...160 °C
- 50...160 °C
- Display:
- Backlit LCD
- Backlit LCD
- Displayed results:
- % moisture or % solids or weight (g), time, temperature
- % moisture or % solids or weight (g), time, temperature
- Heater type:
- Halogen lamp
- Infrared
- Pan size:
- Ø 90 mm
- Ø 90 mm
- Readability:
- 1 mg/ 0,01 %
- 1 mg/ 0,01 %
- Repeatability:
- Std. Dev. 0,2% (3 g); 0,05% (10 g)
- Std. Dev. 0,3% (3 g); 0,02% (10 g)
- Timer:
- 1 to 99 minutes with 30 seconds increments to 60 minutes
- 1 to 99 minutes with 30 seconds increments to 60 minutes
- W×D×H:
- 170×130×280 mm
- 170×130×280 mm
- Weight:
- 2 kg
- 2 kg
Spesifikasjoner
Relatert informasjon
Sertifikat
Søk etter LOT-nummermb23_25 OHAU80252470
Images 360
OHAU80252470_TDS_EN
Datasheet
Ohaus MB23 MB25