General purpose gloves, HyFlex® 11-421
: Ansell
These seamless knitted nylon gloves with water-based PU and nitrile coating on palm and fingertips provide light mechanical protection.
- Lightweight sensitive grey water based mix synthetic compound
- Fine and stretchable stitches for excellent comfort
- Water and oil repellent treatment on both liner and coating
- Silicone-free
- Excellent comfort and abrasion resistance
- Colour coded indicator button (green) corresponds to cut level: 1 (green), 3 (orange), 5 (red)
Ideal for delicate manipulation, finishing works, general handling and packaging.
: EN 388:2016 (3121A); Cat. II
Food contact approved (no acidic foodstuffs).
Food contact approved (no acidic foodstuffs).
- Catalog No:
- ANSE11-421/10
- ANSE11-421/7
- ANSE11-421/8
- ANSE11-421/9
- ANSE11-421/11
- Model:
- 11-421
- 11-421
- 11-421
- 11-421
- 11-421
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex
- Liner material:
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Finish:
- Palm and fingertips coated
- Palm and fingertips coated
- Palm and fingertips coated
- Palm and fingertips coated
- Palm and fingertips coated
- Gauge:
- 13
- 13
- 13
- 13
- 13
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (3121A)
- EN 388:2016 (3121A)
- EN 388:2016 (3121A)
- EN 388:2016 (3121A)
- EN 388:2016 (3121A)
- Food contact approved:
- +
- +
- +
- +
- +