Industrial gloves, ActivArmr® 97-011
Supplier: Ansell
Certificates
About this item
These heavy duty gloves consist of two layers: The soft inner layer is made of acrylic terry and the 3/4 nitrile coating provides comfort and dexterity.
- Two ply approach keeps hands warm in cold conditions while keeping the entire system breathable
- 3/4 nitrile dip provides protection from direct wind, liquid and cold impact
- Sandy nitrile finish ensures secure grip in multiple applications
- Ergonomically designed shape ensures perfect fit and decreases hand fatigue
- Contrasting black coating against the bright orange liner offers extra visibility in low or poor light conditions
Ideal for handling chilled or refrigerated products, outdoor construction work, operating machinery and equipment, material handling, forestry, logging and lumber operations, and cold storage.
Certifications: EN 388:2016 (4131A), EN 511 (010); Cat. II
Specifications
- Catalog No:
- 112-5062
- 112-5061
- 112-5059
- 112-5060
- Model:
- 97-011
- 97-011
- 97-011
- 97-011
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Acrylic/polyester
- Acrylic/polyester
- Acrylic/polyester
- Acrylic/polyester
- Finish:
- Palm and fingers coated
- Palm and fingers coated
- Palm and fingers coated
- Palm and fingers coated
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (4131A), EN 511 (010)
- EN 388:2016 (4131A), EN 511 (010)
- EN 388:2016 (4131A), EN 511 (010)
- EN 388:2016 (4131A), EN 511 (010)