HPLC columns, Raptor™ C18 (USP L1)
Supplier: Restek
Certificates
About this item
These traditional endcapped C18 columns are ideal for general-purpose use in reversed-phase chromatography.
- Wide pH range provides data quality for many applications, matrices, and compounds
- Offers the highest hydrophobic retention of any Raptor phase
- Compatible with a wide range of mobile phases from moderately acidic to neutral
- Provide speed, efficiency, and long-lasting ruggedness
- Increased sample throughput with existing HPLC instrumentation
Specifications
- Catalog No:
- REST9304A15
- REST9304A1E
- REST9304A32
- REST9304565
- REST9304552
- REST9304555
- REST930455E
- REST9304562
- REST9304A0250
- REST9304A0252
- REST9304A0253
- REST930453E
- REST9304A12
- REST930450253
- REST9304512
- REST9304515
- REST930450250
- REST930451E
- REST9304A65
- REST9304A6E
- REST9304A55
- REST9304A5E
- REST9304A62
- REST9304A35
- REST930450252
- REST9304A3E
- REST930456E
- REST9304A52
- REST9304575
- Carbon load:
- 7%
- 7%
- 7%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 7%
- 5%
- 5%
- 5%
- 5%
- 5%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 5%
- 7%
- 5%
- 7%
- 5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- Temperature limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Specifications
Frequently Bought Together