Orion™ 9502BNWP Carbon Dioxide Electrode
Catalog # 662-1591
Supplier: Thermo Orion
Specifications
- Concentration:1×10⁻⁴ - 1×10⁻² M (4,4 - 440 ppm)
- Connection:Waterproof BNC, 1 m cable
- Type:Orion™ 9502BNWP
- Description:Gas sensing combination electrode, carbon dioxide, 9502BNWP
- Pk:1
- Temp.:0...+50 °C
Specifications
About this item
This electrode measures carbon dioxide, carbonate and bicarbonate in aqueous solutions quickly and accurately.
- Gas-sensing combination electrode
- With waterproof BNC connector