Order Entry
Norway
ContactUsLinkComponent
Deoxycholic acid free acid ≥99%, white powder
Deoxycholic acid free acid ≥99%, white powder
Supplier:  MP Biomedicals
Certificates
Deoxycholic acid free acid ≥99%, white powder
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥99%
  • FTIR:
    Conforms to Standard
  • Melting Point:
    168 - 178 °C
  • Extinction Coefficient:
    EmM = 9,4 (Lit.)
  • Optical Rotation:
    +54,1° (c=2 in MeOH) (Lit.)
  • pka:
    6,58 (Lit.)

Specification Test Results