Order Entry
Norway
ContactUsLinkComponent
Sodium chloride 99.0-100.5%, powder USP
Sodium chloride 99.0-100.5%, powder USP
Supplier:  MP Biomedicals
Certificates
Sodium chloride 99.0-100.5%, powder USP
Supplier:  MP Biomedicals

Specification Test Results

  • Synonyms:
    Salt; Dendritis; Halite; Purex; Rock salt; saline; sterling; table salt; top flake
  • Form:
    Powder
  • Storage:
    Store at Room Temperature (15 - 30 °C)
  • Heavy Metals:
    ≤5 ppm
  • Loss on Drying:
    ≤0,5%
  • Sterilisation of Solutions:
    It can be sterilised by autoclaving or sterile filtering
  • Aluminum:
    ≤0,2 μg/g
  • Magnesium and Calcium:
    ≤0,01%
  • Arsenic:
    ≤1 μg/g
  • Iron:
    ≤2 μg/g
  • Limit of Phosphates:
    ≤0,0025%
  • Limit of Potassium:
    ≤0,05%

Specification Test Results