Order Entry
Norway
ContactUsLinkComponent
VWR® VisiScope® IT405 FLD, Inverted Fluorescence Microscope
VWR® VisiScope® IT405 FLD, Inverted Fluorescence Microscope
Catalog # 630-2695
Supplier:  VWR Collection
undefined
VWR® VisiScope® IT405 FLD, Inverted Fluorescence Microscope
Catalog # 630-2695
Supplier:  VWR Collection

Specifications

  • Model:
    IT405 FLD
  • Description:
    Inverted fluorescence microscope
  • W×D×H:
    230×540×495 mm
  • Condenser:
    N.A. 0,30, pre-centred (WD = 72 mm)
  • Observation method:
    Brightfield, phase contrast and fluorescence
  • Eyepieces:
    WF 10×/22 mm
  • Focusing system:
    Coaxial coarse and fine knobs
  • Head:
    45° inclined
  • Illumination:
    Transmitted: LED (white, 8 W)
    Epi-illumination: High-power LED (18 W), with brightness control and 3-position filter holder
  • Nosepiece:
    Quintuple
  • Objectives:
    IOS LWD W-Ph plan achromatic 10×, 20×, 40×
  • Stage:
    Fixed, 250×160 mm
  • Weight:
    9 kg
  • Pk:
    1
  • Type:
    Trinocular

Specifications

About this item

Routine inverted fluorescence microscopes for transmitted brightfield, phase contrast and fluorescence observations with IOS LWD W-Plan PH objectives. Ideal for tissue culture research in clinical and biotechnology laboratories.

  • No warm-up or cool-down times for 60 minute time saving
  • High efficiency LED illumination with brightness control
  • Condenser can be removed to extend the working distance up to 150 mm
  • Fixed specimen stage for fatigue-free operation
  • Two stage insert (glass and metal) with hole for small dimension specimens
  • Plan-achromatic LWD W-Plan PH objectives (IOS) with anti-fungus treatment

The LED fluorescence illuminator is combined with blue and green excitation filter sets for the visualisation of the following fluorochromes: Acridine Yellow, Acridine Orange, Auramine, DiO, DTAF, FITC, GFP, YFP, etc. (blue) plus Rhodamine, Texas Red and TRITC (green).

Ordering information: Includes blue Ex. 450-490, DM 495, Em. 520LP and green Ex. 540-580, DM 585, Em. 590LP fluorescence filter sets.
Delivery: Supplied ready to use with eyepieces, objectives, dust cover and multi-plug power supply. Also includes blue and green fluorescence filter sets (Fluorescence B: EX 450 - 490, DM 495, EM 520LP; Fluorescence G: EX 540 - 580, DM 585, EM 590LP).

Eyepiece

Product Information