Order Entry
Norway
ContactUsLinkComponent
Kaliumperklorat ACS
Kaliumperklorat ACS
Certificates
undefined
Kaliumperklorat ACS

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration:
    99.0 to 100.5 %
  • Chloride (Cl):
    ≤0.003 %
  • Sulfate (SO4):
    ≤0.001 %
  • Calcium (Ca):
    ≤0.005 %
  • Iron (Fe):
    ≤5 ppm
  • Sodium (Na):
    ≤0.02 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information