Cryogenic Supply Tank, LN₂
Supplier: Thermo Fisher Scientific
New Product
Certificates
About this item
Transport cryogenic industrial gases with Thermo Scientific™ LN₂ supply tanks, which are designed to be both durable and user-friendly.
- Rated at 22 psi (151,7 kPa)
- Evaporate 2% of volume per day
For long-term storage of samples in cryogenic freezers, or controlling temperature during freezing procedures utilizing controlled-rate freezing equipment.
Specifications
- Catalog No:
- THBR8121
- THBR8120CE
- THBR8121CE
- Capacity:
- 230 L
- 180 L
- 230 L
- Ø×H:
- 66×139,2 cm
- 50,8×161,3 cm
- 66×139,2 cm