Order Entry
Norway
ContactUsLinkComponent
Multi-parameter meters, handheld, MultiLine® Multi 3620 IDS / 3630 IDS
Multi-parameter meters, handheld, MultiLine® Multi 3620 IDS / 3630 IDS
Supplier:  WTW
Certificates
undefined
Multi-parameter meters, handheld, MultiLine® Multi 3620 IDS / 3630 IDS
Supplier:  WTW

Specifications

  • Catalog No:
  • 662-2144
  • 662-2143
  • 662-2146
  • 662-2145
  • 662-2051
  • 662-2141
  • 662-2140
  • Model:
  • Multi 3630 IDS
  • Multi 3630 IDS
  • Multi 3630 IDS
  • Multi 3630 IDS
  • Multi 3620 IDS
  • Multi 3620 IDS
  • Multi 3620 IDS
  • pH range:
  • −2,000...+20,000
  • −2,000...+20,000
  • −2,000...+20,000
  • −2,000...+20,000
  • −2,000...+20,000
  • −2,000...+20,000
  • −2,000...+20,000
  • mV range:
  • ±2500 / ±1200,0
  • ±2500 / ±1200,0
  • ±2500 / ±1200,0
  • ±2500 / ±1200,0
  • ±2500 / ±1200,0
  • ±2500 / ±1200,0
  • ±2500 / ±1200,0
  • Conductivity range:
  • 0,001 µS/cm - 1000 mS/cm
  • 0,001 µS/cm - 1000 mS/cm
  • 0,001 µS/cm - 1000 mS/cm
  • 0,001 µS/cm - 1000 mS/cm
  • 0,001 µS/cm - 1000 mS/cm
  • 0,001 µS/cm - 1000 mS/cm
  • 0,001 µS/cm - 1000 mS/cm
  • DO concentration:
  • 0,00 - 20,00 / 0,0 - 90,0 mg/L
  • 0,00 - 20,00 / 0,0 - 90,0 mg/L
  • 0,00 - 20,00 / 0,0 - 90,0 mg/L
  • 0,00 - 20,00 / 0,0 - 90,0 mg/L
  • 0,00 - 20,00 / 0,0 - 90,0 mg/L
  • 0,00 - 20,00 / 0,0 - 90,0 mg/L
  • 0,00 - 20,00 / 0,0 - 90,0 mg/L
  • Temperature compensation:
  • Non linear, linear, off
  • Non linear, linear, off
  • Non linear, linear, off
  • Non linear, linear, off
  • Non linear, linear, off
  • Non linear, linear, off
  • Non linear, linear, off
  • Turbidity range:
  • 0 mg/l - 199,9 g/l
  • 0 mg/l - 199,9 g/l
  • 0 mg/l - 199,9 g/l
  • 0 mg/l - 199,9 g/l
  • 0 mg/l - 199,9 g/l
  • 0 mg/l - 199,9 g/l
  • 0 mg/l - 199,9 g/l
  • Display:
  • LCD, colour graphic, backlit
  • LCD, colour graphic, backlit
  • LCD, colour graphic, backlit
  • LCD, colour graphic, backlit
  • LCD, colour graphic, backlit
  • LCD, colour graphic, backlit
  • LCD, colour graphic, backlit
  • Power supply:
  • Charger (100 - 240 V, 50 - 60 Hz), 4×1,2 V NiMH batteries (type AA), or via Mini USB-B
  • Charger (100 - 240 V, 50 - 60 Hz), 4×1,2 V NiMH batteries (type AA), or via Mini USB-B
  • Charger (100 - 240 V, 50 - 60 Hz), 4×1,2 V NiMH batteries (type AA), or via Mini USB-B
  • Charger (100 - 240 V, 50 - 60 Hz), 4×1,2 V NiMH batteries (type AA), or via Mini USB-B
  • Charger (100 - 240 V, 50 - 60 Hz), 4×1,2 V NiMH batteries (type AA), or via Mini USB-B
  • Charger (100 - 240 V, 50 - 60 Hz), 4×1,2 V NiMH batteries (type AA), or via Mini USB-B
  • Charger (100 - 240 V, 50 - 60 Hz), 4×1,2 V NiMH batteries (type AA), or via Mini USB-B
  • Compliance:
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • Data logging - log function:
  • Manual or automatic
  • Manual or automatic
  • Manual or automatic
  • Manual or automatic
  • Manual or automatic
  • Manual or automatic
  • Manual or automatic
  • Data logging capacity:
  • 500 (manual), 10000 (automatic)
  • 500 (manual), 10000 (automatic)
  • 500 (manual), 10000 (automatic)
  • 500 (manual), 10000 (automatic)
  • 500 (manual), 10000 (automatic)
  • 500 (manual), 10000 (automatic)
  • 500 (manual), 10000 (automatic)
  • Outputs:
  • Mini-USB-B, USB-A
  • Mini-USB-B, USB-A
  • Mini-USB-B, USB-A
  • Mini-USB-B, USB-A
  • Mini-USB-B, USB-A
  • Mini-USB-B, USB-A
  • Mini-USB-B, USB-A
  • Input:
  • 3
  • 3
  • 3
  • 3
  • 2
  • 2
  • 2
  • W×D×H:
  • 180×80×55 mm
  • 180×80×55 mm
  • 180×80×55 mm
  • 180×80×55 mm
  • 180×80×55 mm
  • 180×80×55 mm
  • 180×80×55 mm
  • Weight:
  • 0,4 kg
  • 0,4 kg
  • 0,4 kg
  • 0,4 kg
  • 0,4 kg
  • 0,4 kg
  • 0,4 kg

Specifications

Related Information

pH and ORP electrodes

Product Information