Order Entry
Norway
ContactUsLinkComponent
 
Isosorbide 98%
 
undefined
Isosorbide 98%

 

  • Appearance:
    Off-white to yellow to beige Crystals or crystalline solid or mass
  • Infrared spectrum:
    Conforms
  • Melting point:
    56 to 62 °C
  • GC:
    ≥97.5 %
  • Specific optical rotation:
    +42° to +48° (20 °C, 589 nm) (c=3, H2O)