Order Entry
Norway
ContactUsLinkComponent
Hydrochloric acid fuming 37% in water, pure
Corrosive
Irritant
Hydrochloric acid fuming 37% in water, pure
Certificates
undefined
Corrosive
Irritant
Hydrochloric acid fuming 37% in water, pure

Specification Test Results

  • Appearance:
    Clear solution
  • Color scale:
    ≤10 APHA
  • Titration with NaOH:
    35.0 to 39.0 %
  • Sulfate (SO4):
    ≤100 ppm
  • Free chlorine:
    ≤10 ppm (Cl)
  • Iron (Fe):
    ≤5 ppm
  • Lead (Pb):
    ≤2 ppm

Specification Test Results

Related Information