Order Entry
Norway
ContactUsLinkComponent
 
1,2:3,4-Di-O-isopropylidene-ɑ-D-galactopyranose 97%
 
undefined
1,2:3,4-Di-O-isopropylidene-ɑ-D-galactopyranose 97%

 

  • Appearance:
    Clear colorless to yellow Viscous liquid or paste
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4655 to 1.4685 (20°C, 589 nm)
  • GC:
    ≥96.0 %
  • Specific optical rotation:
    -57° to -61° (20°C, 589 nm) (c=3, CHCl3)