Safety knife, SECUPRO MEGASAFE
Catalog # 223-0113
Supplier: MARTOR ARGENTAX
Specifications
- Total length:153 mm
- Blade:60×19×0,63 mm
- Pk:1
Specifications
About this item
Rust-proof trapezoid blade, aluminium handle.
- Slightly rounded handle, particularly slip-resistant slider with soft grip
- The long blade is ideal for cutting up to three layers of cardboard, rolled goods, rubber and much more
- The blade can be replaced easily without opening the handle: Simply press the rocker on the top and move the slider all the way forward
- The slider can be operated from both sides - ideal for right and left-handed users
- With fully automatic blade retraction: After cutting, the blade retracts automatically into the housing, even if the user holds down the blade slider with their thumb
This knife is an enhancement of the OPTISAFE and MAXISAFE knives, offering a particularly large cutting depth (up to 20 mm) and fully automatic blade retraction. Thanks to the rust-proof blade, the knife can also be used in humid environments for longer periods of time. Ideal for cutting cardboard, sacks, plastic strapping, rubber, PVC, non-woven materials, textiles and adhesive tape.
Certifications: TÜV and GS tested