Order Entry
Norway
Orders LinkContactUsLinkComponent
Vibration generator

Vibration generator

Vibration generator
Catalog # BINHU56001
Marketsource
Supplier:   3B Scientific
Vibration generator
Catalog # BINHU56001
Supplier:  3B Scientific
Marketsource
Vibration generator

Vibration generator

Price
kr 5 825,00
Log in for availability
1 * 1 Items
Product Details & Documents

Vibration generator for exciting oscillating and waves mechanically, e.g. in coil springs, a rubber cord, a wire ring or a Chladni plate. In robust plastic housing including mounting pin with 4 mm socket for attaching accessories (Chladni plates, resonance wire, rubber band etc.). Including holder for stand rod (up to Ø= 8 mm) on the rear side of the apparatus for the demonstration of standing waves in a coil spring. The generator is equipped with overload protection and is driven by a loudspeaker for smooth oscillations and fine travel stepping.

  • Connection: via 4 mm safety sockets
  • Impedance: 8 Ω
  • Maximum amplitude: 5 mm
  • Frequency range: 0 up to 20 kHz
  • Minimum operating current: 10 mA
  • Overload protection: 1 A fuse
  • Dimensions: approx. 200×160×70 mm
  • Weight: aprox. 1,4 kg
Specifications
  • Description:
    Vibration generator
Accessories

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Function generator U8533600-230
    Function generator U8533600-230
    BINH1009957
    170×105×40 mm
    Log in for availability
    1 * 1 Items - kr 19 425,00

Product Information

  • Catalog #
    Availability
    Price
  • Chladni plate, square, steel, 180×180 mm
    Chladni plate, square, steel, 180×180 mm
    BINHU56006
    Log in for availability
    1 * 1 Items - kr 975,00

Product Information

  • Catalog #
    Availability
    Price
  • Chladni plate, circular, steel, Ø=240 mm
    Chladni plate, circular, steel, Ø=240 mm
    BINHU56005
    Log in for availability
    1 * 1 Items - kr 1 275,00

Product Information

  • Catalog #
    Availability
    Price
  • Accessories for demonstrating standing longitudinal waves in a coil spring. Consisting of angled stand rod, coil spring and connector pin for attachment of the spring to the vibration generator.
    Accessories for demonstrating standing longitudinal waves in a coil spring. Consisting of angled stand rod, coil spring and connector pin for attachment of the spring to the vibration generator.
    BINHU56003
    Log in for availability
    1 * 1 Items - kr 2 125,00

Product Information

  • Catalog #
    Availability
    Price
  • Rubber band, wound on a board, 25 m, Ø=2 mm
    Rubber band, wound on a board, 25 m, Ø=2 mm
    BINHU56002
    Log in for availability
    1 * 1 Items - kr 290,00