Order Entry
Norway
ContactUsLinkComponent
Teslameter digital
Teslameter digital
Catalog # BINHU33110-230
Supplier:  3B Scientific
undefined
Teslameter digital
Catalog # BINHU33110-230
Supplier:  3B Scientific

Specifications

  • Measurement range:
    0 - ±20 mT; 0 - ±200 mT
  • Resolution:
    0,01 mT; 0,1 mT
  • Description:
    Digital teslameter with probe
  • W×D×H:
    205×230×85 mm
  • Output:
    4 mm safety sockets
  • Display:
    LCD 3,5 inch
  • Probe:
    Hall sensor, 360×15×25 mm, BNC socket
  • Pk:
    1

Specifications

About this item

This economical digital teslameter will allow students to incorporate quantitative measurements into their magnetism experiments. The unit includes a Hall sensor probe for measuring axial and tangential magnetic fields up to 200 mT. The probe also serves as a ruler as it includes a metric scale.

The teslameter can be calibrated by the user.

In addition to having digital display, the unit outputs a voltage proportional to the magnetic field which can be measured with a data logger, XY-recorder or analogue multimeter.