RUBEO™ fluorescent protein gel stain
RUBEO™ is a fluorescent protein stain that is ideal for staining proteins in 1D and 2D electrophoresis gels.
- Fluorescent: Red emission at 605 nm
- High Sensitivity: Easily detect ng levels of protein
- Minimal protein protein variation: Allows quantitative comparison of proteins
- Compatible: Ideal for subsequent analysis, including mass spectroscopy, microsequencing and immunostaining
- Versatile: Stain native, denaturing, IEF and 2D gels
- Suitability: Visualise with the simplest UV transilluminators to the complex laser scanners
RUBEO™ is a fluorescent protein stain that is ideal for staining proteins in 1D and 2D electrophoresis gels. The fluorescent stain has a red emission at 605 nm. The fluorescent stain has nanogram sensitivity and is compatible with mass spectroscopy, microsequencing and immunostaining. The stained gels can be visualized on a simple UV transilluminatoror the most complex laser scanners.
Applications:
For staining of protein electrophoresis gels
Mass spectrometry analysis
: Available in 200 ml and 1 L sizes, suitable for 4 or 20 mini gels.