Eyewash ampoules dispenser, QuickFix & Rinse
118-0477
- Description:Wall-mountable QuickFix & Rinse dispenser, with 45 elastic plasters and 5×20 ml eyewash ampoules
- Pk:1
This wall-mountable dispenser contains 45 elastic plasters and 5 ampoules with 20 ml of 0,9% sterile sodium chloride eyewash solution. The elastic plasters adapt to the movements of the skin, making them comfortable to wear and the eyes rinsing ampoules are suitable for flushing small irritations of the eye.
- Quick, easy and hygienic help for rinsing dust and dirt out of the eyes
- Compact station is easy to mount on the wall
- Station is refillable
Shelf life: 3 years (if unopened)
W×D×H: 230×32×135 mm
Plaster size: 72×25 mm