Order Entry
Norway
ContactUsLinkComponent
 
Sieve shaker, Octagon 200
Catalog # ENDEOCT200/23050
Supplier:  ENDECOTTS
undefined
Sieve shaker, Octagon 200
Catalog # ENDEOCT200/23050
Supplier:  ENDECOTTS

Specifications

  • Suitable sieve Ø:
    200 mm
  • Model:
    Octagon 200
  • Amplitude setting:
    digital
  • Pk:
    1
  • Type:
    Octagon 200, 230 V / 50 hz
  • Application:
    Dry and wet sieving

Specifications

About this item

The Octagon 200 sieve shaker is suitable for sieving tasks both in the laboratory environment as well as onsite, where it provides optimum sieving action for fast and reproducible results. It is robust, compact and sufficiently lightweight to be portable and are suitable for both dry and wet sieving.

  • Easy-to-use, compact and portable
  • Accepts up to 8 full height 200 mm (8") diameter sieves
  • 10 amplitude settings and digital timer
  • No mechanical moving parts

The combination of electromagnetic drive and 3D sieving motion ensures separation efficiency in a short period of time. A digital display and quick-release clamping system ensures ease of operation.