Single stage gas regulators, HD series
AIRL165221
- Description:Single stage gas regulator, type HD 300 200-4-2, chrome plated brass body, with HP C-type inlet connector
- Max. inlet pressure:200 bar
- Ambient operating temperature:-20...+50 °C
- Outlet pressure:0,4 - 4 bar
- Flow:2 m³/h
- Pk:1
Chrome plated brass body, brass seat, stainless steel membrane. This gas regulator features low dead volume which facilitates clearance and reduced gas consumption during the purges. Used in laboratories for chromatography or spectrometry, in production units for standard carrier gas, creating atmospheres and more.
- Lateral inlet for repeated purges
- Vacuum possible