Contact plate, Nunc™
Catalog # 710-2507
Supplier: Thermo Fisher Scientific
Specifications
- Ø:67 mm
- Sterility:Sterile
- Version:Contact dish with grid
- Height:15 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 14001 (Certificate Registration No.CERT-IT000330)
- Pk:396
Specifications
About this item
Optically clear PS. Contact dish with printed grid useful for sampling in hospital environments, as well as in food science and the pharmaceutical industry.
- Compatible with automated systems
- Perform well in automatic dispensers due to complete flatness and uniform height