Order Entry
Norway
ContactUsLinkComponent
UV/Visible spectrophotometers, DR6000
UV/Visible spectrophotometers, DR6000
Supplier:  Hach
Certificates
undefined
UV/Visible spectrophotometers, DR6000
Supplier:  Hach

Specifications

  • Catalog No:
  • 705-1161
  • 705-0913
  • 705-1160
  • Display:
  • 7" TFT WVGA colour touch screen
  • 7" TFT WVGA colour touch screen
  • 7" TFT WVGA colour touch screen
  • No. of methods:
  • Over 240
  • Over 240
  • Over 240
  • Absorbance range:
  • 0 - 2 A
  • 0 - 2 A
  • 0 - 2 A
  • Absorbance accuracy:
  • ±5 mA (0,0 - 0,5 A); 1,0% (0,5 - 2,0 A)
  • ±5 mA (0,0 - 0,5 A); 1,0% (0,5 - 2,0 A)
  • ±5 mA (0,0 - 0,5 A); 1,0% (0,5 - 2,0 A)
  • Wavelength range:
  • 190 - 1100 nm
  • 190 - 1100 nm
  • 190 - 1100 nm
  • Cells:
  • Round Ø 13, 16, 25 mm − Rectangular: 10, 20, 25, 30, 50 mm
  • Round Ø 13, 16, 25 mm − Rectangular: 10, 20, 25, 30, 50 mm
  • Round Ø 13, 16, 25 mm − Rectangular: 10, 20, 25, 30, 50 mm
  • Electrical:
  • 100 - 240 V
  • 100 - 240 V
  • 100 - 240 V
  • Light source:
  • Tungsten/deuterium
  • Tungsten/deuterium
  • Tungsten/deuterium
  • Memory:
  • 5000 values
  • 5000 values
  • 5000 values
  • Scanning speed:
  • 900 nm per min
  • 900 nm per min
  • 900 nm per min
  • Spectral bandwidth:
  • 2 nm
  • 2 nm
  • 2 nm
  • Stray light:
  • 0,05%
  • 0,05%
  • 0,05%
  • Weight:
  • 11 kg
  • 11 kg
  • 11 kg

Specifications

Related Information