Order Entry
Norway
ContactUsLinkComponent
Blotting membrane, nitrocellulose
Blotting membrane, nitrocellulose
  SART11327-41BL
 :  Sartorius
undefined
Blotting membrane, nitrocellulose
  SART11327-41BL
 :  Sartorius

 

  • Description:
    Blotting membrane Nitrocellulose, roll, pore size 0,22 µm
  • Dimensions:
    300×3000 mm
  • Seq:
    01
  • Pk:
    1

 

 

These nitrocellulose blotting membranes are ideal for Western blotting, DNA blotting, as well as dot or slot blots. They are optimally adapted to all protein blotting systems, such as electro transfer, semi-dry or simple capillary blotting. A high protein binding capacity is combined with low background to give good blocking possibilities. High membrane stability ensures easy handling of the blotting membrane, even when wet.

  • Optimally suited for dot or slot blotting
  • Fast and complete protein transfers
  • Available with 0,22 or 0,45 µm pore size
  • High surface area
  • High protein binding capacity of >200 µg/cm² IgG