Order Entry
Norway
ContactUsLinkComponent
Hair thermo-hygrometer
Hair thermo-hygrometer
  620-0621
 :  MOINEAU
undefined
Hair thermo-hygrometer
  620-0621
 :  MOINEAU

 

  • Range:
    –10…+55 °C; 0 - 100% RH
  • Description:
    Hair hygrometer with dial thermometer
  • Division:
    1,0 °C; 1,0% RH
  • Pk:
    1

 

 

This hair hygrometer with analogue needle thermometer is designed for use in measuring dew point.

  • Round shape
  • Wall mounting
  • With brass case

Ø: 100 mm

Weight: 105 g