Flame photometers, 420
Supplier: SHERWOOD SCIENTIFIC INSTRUMENT
Certificates
About this item
Flame photometers designed for both sodium and potassium to be calibrated, measured and displayed simultaneously. The analytical performance is improved by the use of a lithium internal standard signal, which compensates for fluctuation in flame conditions, drift and dilution errors.
- Fully automatic ignition and flame optimisation
- Date and time of analysis is printed at each calibration
- Quality check and repeat samples are identified on the printout
In 'Continuous' mode, it displays the current value on each channel and through the analogue ports. An instantaneous reading can be printed at any time.
In 'Peak mode', it detects a stable reading, following sample introduction, for transfer to a printer or computer and the display is frozen until the next sample is introduced.
Delivery: Supplied with air compressor and BlueNotes™ 420 software package.
Specifications
- Catalog No:
- SHEW47542100
- SHEW47542000
- Reproducibility:
- CV ≤1,0 % for 20 samples
- CV ≤1,0 % for 20 samples
- Linearity:
- (Na/K) 2 % (Li) 10 %
- (Na/K) 2 % (Li) 10 %
- Detection limit:
- (Na/K) 0 - 0,5 ppm (Li) 0 - 2,0 ppm
- (Na/K) 0 - 0,5 ppm (Li) 0 - 2,0 ppm
- W×D×H:
- 390×345×510 mm
- 390×345×510 mm
- Weight:
- 10 kg
- 10 kg