Order Entry
Norway
ContactUsLinkComponent
Blow lamp, Spotflam®
Blow lamp, Spotflam®
Catalog # CAMP3000004963
Supplier:  CAMPING GAZ
Blow lamp, Spotflam®
Catalog # CAMP3000004963
Supplier:  CAMPING GAZ

Specifications

  • Description:
    Blow lamp, Spotflam®
  • Pk:
    1

Specifications

About this item

Blow lamp which is ideal for precision work and especially for use indoors, for example on craft projects. It has a finely adjustable flame with an air ring and can be used in any position without preheating.

  • One hand adjustment
  • Gas consumption: 9 g/h
  • Runtime: Less than 5 hours

Weight: 61 g

Delivery: Supplied with a CV360 cartridge.