Swabs, PurSwab®, cotton head applicator
PMPC896-PC
- Håndtaklengde:146 mm
- Hodelengde:12 mm
- Beskrivelse:Single tip swabs
- Lengde:158 mm
- Seq:01
- Skaft/hode:Papir/Bomul
- Fp:1.000
The applicator has a single-ended smooth cylindrical cotton tip on a white paper shaft.
- Easy disposal
- Lint-less and residue free
- Highly absorbent cotton does not swell in solvents
Suitable for cleaning disk drives, optics, PC board assembly and other critical industrial and sensitive components.
: 50 in heat sealed poly bag - 1000 per case.
: *Produktet/produktene på denne siden er utenfor omfanget av EU -direktivet 2019/904