Gloves, neoprene/polychloroprene, TouchNTuff® 73-300 / 73-500
Supplier: Ansell
Certificates
About this item
Made from 100% polychloroprene, these gloves offer splash resistance against a broad range of chemicals. With no natural rubber latex or accelerators used in manufacturing, the risk of Type I and IV skin allergies is reduced.
- Sterile or non sterile, powder-free, smooth finish
- New formulation provides increased sensitivity due to the polymer thickness
- Produced on ergonomically designed hand-specific formers to enhance fit and comfort, and to reduce hand fatigue and stress
- SureFit Technology™ eliminates 'cuff roll down'
- Synthetic polyurethane inner coating enables ease of dry and wet hand donning
- Design and polymer thickness facilitate ease and comfort of double gloving
Ideal for use in controlled environments, in medical and research laboratories, in the electronics and pharma industry as well as in biotechnology.
Length: 305 mm
Thickness: 0,13 mm
Colour: Cream
EN 374, EN 421; Cat. III; AQL 1,0
Certifications: EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421; Cat. III; AQL 1,0
Packaging: Non sterile gloves: 20 right and left hand gloves packed in separate compartments in a polybag; 2 polybags per master polybag, 5 master polybags per case liner; 200 pairs per carton.
Sterile gloves: One pair per poly wallet, sealed in a poly envelope; 10 pairs per outer polybag; 5 sealed outer polybags per master polybag; 4 sealed master polybags per lined carton; 200 pairs per carton.
Sterile gloves: One pair per poly wallet, sealed in a poly envelope; 10 pairs per outer polybag; 5 sealed outer polybags per master polybag; 4 sealed master polybags per lined carton; 200 pairs per carton.
Specifications
- Catalog No:
- 112-3292
- 112-3301
- 112-3198
- 112-3302
- 112-3199
- 112-3196
- 112-3297
- 112-3300
- 112-3197
- 112-3195
- 112-3298
- 112-3299
- 112-3295
- 112-3296
- 112-3293
- 112-3294
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- EN norm:
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016 VIRUS, EN 421