Chemical resistant gloves, Camatril® 732
These flock lined nitrile gloves provide high mechanical and chemical resistance. The high abrasion, cut and puncture resistance allows working with sharp edged materials.
- Good grip when handling wet parts
- Good temperature flexibility
- Glove surface free from silicone (lacquer indifference, test method automotive industry)
- Flock lining offers additional wearing comfort
- Long cuff protects lower arm
Ideal for use in food processing, laboratories, agriculture, in the automotive/petrochemistry/printing/chemical industry and in paint shops. Also suitable for the handling of epoxy resins.
Thickness: 0,4 ± 0,05 mm
Colour: Green
EN 388 (2101), EN 374 (AJL); Cat. III; AQL 0,65 Approved for food contact
: EN 374-1:2016 Type A (AJKLOT), EN 388 (3000X); Cat. III; AQL <0,65. Food contact approved.
- Catalog No:
- 112-1399
- 112-2984
- 112-1397
- 112-1398
- 112-1396
- Model:
- 732
- 732
- 732
- 732
- 732
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Finish:
- Rough
- Rough
- Rough
- Rough
- Rough
- Cuff style:
- Straight
- Straight
- Straight
- Straight
- Straight
- EN norm:
- EN 374-1:2016 Type A (AJKLOT), EN 388 (3000X)
- EN 374-1:2016 Type A (AJKLOT), EN 388 (3000X)
- EN 374-1:2016 Type A (AJKLOT), EN 388 (3000X)
- EN 374-1:2016 Type A (AJKLOT), EN 388 (3000X)
- EN 374-1:2016 Type A (AJKLOT), EN 388 (3000X)
- Food contact approved:
- +
- +
- +
- +
- +