Resin Column Water Purifiers
Katalog # SMEGWP3010
Supplier: SMEG
Specifications
- Capacity:15 L
- Description:Mixed bed deioniser, disposable resin, in stainless steel, WP3010
- Seq:02
- Model:WP3010
- W×D×H:300×600×850 mm
- Water quality:0,8 − 1 µS/cm
- Pk:1
Specifications
About this item
The water purifier can be used to produce deionised water at 0,8 to 1 μS/cm, suitable for the final rinsing of instrument washers. The system uses mixed bed resins (disposable) which can also retain silica. When the resins run out, they can simply be replaced with the MI700WP kit.