Bottle-top dispensers, simplex
Catalog # VITL1621506
Supplier: VITLAB
Specifications
- Volume:2,5 - 25,0 ml
- Description:With adjustable volume
- Seq:04
- Accuracy:≤±0,5 %
- Division:0,50 ml
- Imprecision:≤0,1 %
- Pk:1
Specifications
About this item
Autoclavable.
- Adjustable telescopic filling tube smoothly to the height of the bottle
- Glass cylinder coated with a plastic material that reduces the risk of breakage
- Materials in contact with the media (PTFE, PFA, FEP, borosilicate glass and platinum-iridium) are resistant to most acids, bases, and solvents
These bottle top dispensers are designed to draw quantities of liquids from large supply bottles is a daily routine in the lab quickly and accurately. Their proven precision offer many advantages and the positive displacement piston in this instrument is equipped with a fluoroplastic (PFA) sealing lip on the cylinder wall. This acts like a windscreen wiper to prevent crystal build-up on the cylinder wall from readily crystallisable media.
Certifications: Conform to DIN EN 285 and certified compliant with DIN 12600.
Delivery: Supplied with three threaded adapters made from PP. Nominal volumes of 2,5 to 10 ml (screw coupling GL 32) with adapters GL 28, S 40 and GL 45. Nominal volumes of 25 to 100 ml (screw coupling GL 45) with adapters GL 32, GL 38 and S 40. Telescopic filling tube (200 to 350 mm), mounting tool, instruction manual, and quality certificate stating all test values.