Order Entry
Norway
ContactUsLinkComponent
 
 
 
Colchicine ≥97.0% (by HPLC) (contains 5% Ethyl Acetate at maximum)
 :  TCI
 
undefined
 
 
Colchicine ≥97.0% (by HPLC) (contains 5% Ethyl Acetate at maximum)
 :  TCI

 

  • Appearance:
    White to Orange to Green powder to crystal
  • Purity (HPLC):
    min. 97.0 area%
  • Purity (Nonaqueous Titration):
    min. 95.0 % (calcd.on dried substance)
  • Specific rotation [a]20/D:
    -230 to -245 deg (C=1, EtOH)
  • Drying loss:
    max. 5.0 %