HPLC columns, Hypersil™ BDS Cyano
Supplier: Thermo Fisher Scientific
Certificates
About this item
Hypersil™ BDS Cyano columns can be used in both reversed phase and normal phase chromatography. In reversed phase, they offer different selectivity compared to C18 or C8 phases. In normal phase, they are less retentive than silica columns.
Specifications
- Catalog No:
- 555-6113
- 555-6079
- 555-6078
- 555-6073
- Carbon load:
- 4%
- 4%
- 4%
- 4%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Surface area:
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- Temperature limit:
- 60 °C
- 60 °C
- 60 °C
- 60 °C
- USP code:
- L10
- L10
- L10
- L10