Order Entry
Norway
ContactUsLinkComponent
Direct red 80 25% (dye content), Sigma-Aldrich®
Direct red 80 25% (dye content), Sigma-Aldrich®
Certificates
undefined
Direct red 80 25% (dye content), Sigma-Aldrich®

Specification Test Results

  • Appearance (Form):
    Powder
  • Infrared spectrum:
    Conforms to Structure
  • Wavelength, c = 0.03 g/L; Water:
    524 - 530 nm
  • Extinction Coefficient:
    ≥32000
  • Wavelength:
    277 - 283 nm
  • Carbon:
    ≥9.4 %
  • Nitrogen:
    ≥2.4 %

Specification Test Results