Order Entry
Norway
ContactUsLinkComponent
 
Bolete fungus model, Suillus luteus
  SOMMBOS36
undefined
Bolete fungus model, Suillus luteus
  SOMMBOS36

 

  • Weight:
    200 g
  • Description:
    Mushroom, Suillus
  • Material:
    SOMSO-Plast®
  • W×D×H:
    120×120×90 mm
  • Pk:
    1

 

 

Suillus luteus. Bolete fungus.

  • Made of SOMSO-Plast®

H×W×D: 9×12×12 cm

Weight: 0,2 kg

 : Mounted on a green base with moss.