Order Entry
Norway
ContactUsLinkComponent
Larynx
Larynx
Catalog # SOMMGS7
Supplier:  SOMMER MARCUS
undefined
Larynx
Catalog # SOMMGS7
Supplier:  SOMMER MARCUS

Specifications

  • Description:
    Larynx
  • Pk:
    1

Specifications

About this item

Enlarged approx. 5 times, made in SOMSO-Plast®. Resting in the bone of the base of the orbit, median section. In the left half the lens and vitreous humour are fixed. The right half shows the sclerotic membrane partially opened from the outside in order to expose the retina. The interior side shows the ciliary body and the background of the eye. A section of the retina shows the structural scheme of the choroid membrane with retina. Model separates altogether into three parts. On a green base with explanation.

  • Enlarged approx. 5 times
  • Made in SOMSO-Plast®
  • On a green base with explanation

H×W×D: 20×32×19 cm

Weight: 1,3 kg