Earthworm model
Earthworm, SOMSO-Plast®, 2,2 kg, 530×140×250 mm
Catalog # SOMMZOS108
Supplier: SOMMER MARCUS
Jump to:
Product Details & Documents
Lumbricus terrestris.
- Model enlarged 25 times
- Model separates into three parts
- On a stand with explanatory notes on the base
The model shows the front third of the body with a cross section in relief: To see the inside of the stomach the intestine can be removed, then all the sexual organs are visible. Finally, the seminal vesicles are removable to show the testes and funnels of sperm ducts.
Specifications
- Weight:2,2 kg
- Description:Earthworm
- Material:SOMSO-Plast®
- W×D×H:530×140×250 mm



