Mosquito model
Model of a mosquito, SOMSO-Plast®, 3,1 kg, 750×650×600 mm
Catalog # SOMMZOS48/5
Supplier: SOMMER MARCUS
Jump to:
Product Details & Documents
Culex pipiens. After Dr. E. Schicha.
- Enlarged on a scale 1:50
- Model separates into seven parts
Packaging: On a green base which can be pulled apart.
Specifications
- Weight:3,1 kg
- Description:Model of a mosquito
- Material:SOMSO-Plast®
- W×D×H:750×650×600 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



