Cold storage jacket, CS10
Supplier: Portwest
Certificates
About this item
This three-quarter-length freezer jacket is made of 100% breathable polyester, Oxford Weave, with a stain resistant finish and polyester lining. The jackets guarantee to cover chill (+2 to −5 °C) through to cold store (−25 °C) to deep freeze (−40 °C).
- Fleece-lined collar, pack-away hood
- Heavy-duty two-way zipper allows maximum wearer flexibility
- Extra long knitted cuffs with thumb holes provide extra warmth
- Reflective tape around the chest and back for extra visibility
- Chest pocket with a clear ID pocket for security and personalisation
- Mobile phone pocket under stormflap
- Radio-loop
Weight (outer fabric): 150 g/m²
Weight (polyester lining): 60 g/m²
Weight (polyester filling): 300 g/m²
Certifications: EN 342: 0.534M2. K/W(B) (X1X)
Specifications
- Catalog No:
- PRTWCS10NARL
- PRTWCS10NARM
- PRTWCS10NARXXL
- PRTWCS10NARXXXL
- PRTWCS10NARS
- PRTWCS10NARXL
- Model:
- CS10
- CS10
- CS10
- CS10
- CS10
- CS10
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% breathable polyester, Oxford Weave, polyester lining
- 100% breathable polyester, Oxford Weave, polyester lining
- 100% breathable polyester, Oxford Weave, polyester lining
- 100% breathable polyester, Oxford Weave, polyester lining
- 100% breathable polyester, Oxford Weave, polyester lining
- 100% breathable polyester, Oxford Weave, polyester lining
- Weight:
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
Specifications
Related Information
Frequently Bought Together