Cold resistant gloves, IceGrip 691
Supplier: KCL by Honeywell
Certificates
About this item
These PVC gloves with nylon knit wrist and Thinsulate® inlay provide protection against cold down to −50 °C.
- Warming lining made of Thinsulate® (40 g)
- Good mechanical and abrasion resistance, very durable
- Moulded surface for good grip of wet parts
- Moisture-repellent
- With karabiner
Ideal for use in transportation and logistics, outdoor assembly work, erection of scaffolding, road construction, shipbuilding and work in cold storage houses.
Colour: Black
EN 388 (2121), EN 511 (120); Cat. II
Certifications: EN 388:2016 (2121X), EN 511 (120); Cat. II
Food contact approved
Food contact approved
Specifications
- Catalog No:
- 112-2982
- 112-2983
- 112-2981
- 112-2980
- 112-2979
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Thinsulate®
- Thinsulate®
- Thinsulate®
- Thinsulate®
- Thinsulate®
- Finish:
- Fine profile
- Fine profile
- Fine profile
- Fine profile
- Fine profile
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (2121X), EN 511 (120)
- EN 388:2016 (2121X), EN 511 (120)
- EN 388:2016 (2121X), EN 511 (120)
- EN 388:2016 (2121X), EN 511 (120)
- EN 388:2016 (2121X), EN 511 (120)
- Food contact approved:
- +
- +
- +
- +
- +