Tubing clamps, Rotilabo®
ROTH1162.1
- Spanning width:Ø 4,5 - 14 mm
- Colour:Assorted
- Description:Set of 3 clamps of each size
- Pk:12
Tubing clamps made of PBT, coloured.
- Adjustable up to total closing of tube
- Can be operated with one hand
- Sterilisable at 160 °C