Disinfectants, sterile, Crystel Gold and Crystel Silver
Supplier: TRISTEL SOLUTIONS
Certificates
About this item
Crystel Gold and Crystel Silver are both ideal for the disinfection of product contact surfaces, spraying in and gloved hands.
- Ready to use disfectants for use on product contact surfaces
- For professional use
- Bag in bottle design with a 0,2 µm filter in the trigger head
- Gold and Silver are filled in a Grade A environment located within a Class B room
These ready to use solutions are suitable for all surfaces found within pharmaceutical production facilities.
The Gold sterile packs contain a ready to use 70% v/v IPA with water for injection.
The Silver sterile packs contain a ready to use 70% v/v denatured ethanol with water for injection (de-natured with 5% IPA).
All disinfectants are supported by comprehensive technical files which provide all the documentation for validation.
Certifications: EN standards: EN 1276 - bactericidal activity; EN 1650 - fungicidal activity; EN 13697 - bactericidal surface test
Delivery: Supplied with its own certificate of analysis, sterility validation, certificate of irradiation, endotoxin validation and detailed technical file (including: product specification, manufacturing process, shelf life, microbiological and analytical data).
Packaging: Available ready to use in 1 litre (trigger spray) and 5 litre pack sizes.
Caution: Use biocides safely. Always read the label and product information before use.