Petri dish platinum electrode
Supplier: BTX
Certificates
About this item
This tissue chamber is specifically designed to handle ex-vivo tissue samples that are either larger than normal or have a unique shape making it difficult to transfect using other standard electrodes. This is an efficient method to deliver genes and drugs to a wide range of tissue types including cornea, muscle and skin.
- Chambers are available in two widths (15 mm and 5 mm) to accommodate many tissue sample sizes
- The reusable chamber of a lab grade Pyrex glass petri dish and two platinum electrodes embedded in an inert silicone
- Rectangular chamber that provides a homogeneous field of energy for high efficiencies
Generator compatibility: ECM 830 and ECM 2001
Voltage range: 0 to 200 V
Pulse length range: 10 µsec to 100 msec
Ordering information: Complete kit includes Petri Dish with tissue chamber, Petri lid and micrograbber cables.