Bodywarmer, Shetland S414
Supplier: Portwest
Certificates
About this item
This waistcoat, made of 65% polyester and 35% cotton, lined with 100% cotton tartan and wadding, is ideal for outdoor work and activities.
- Pen pocket, chest pocket with flap, inner top pocket with zip fastener, mobile phone pocket
- Two patch pockets with Velcro® fastened flaps, two side hand warmer pockets
- Zip and press stud front fastening
Weight: 190 g/m²
Specifications
- Catalog No:
- 113-7497
- 113-7491
- 113-7496
- 113-7495
- 113-7494
- 113-7500
- 113-7499
- 113-7498
- 113-7492
- 113-7490
- 113-7489
- 113-7488
- 113-7493
- 113-7501
- 113-7487
- Model:
- Shetland S414
- Shetland S414
- Shetland S414
- Shetland S414
- Shetland S414
- Shetland S414
- Shetland S414
- Shetland S414
- Shetland S414
- Shetland S414
- Shetland S414
- Shetland S414
- Shetland S414
- Shetland S414
- Shetland S414
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²