Safety padlocks, with nylon shackle
Supplier: Brady
Certificates
About this item
These compact and lightweight padlocks are ideal for use with all lockout equipment. The insulated key chamber protects workers from shocks when the key is inserted - ideal for all electrical applications, especially in small space areas.
- Reinforced nylon, with nylon shackle (38 mm)
- Key will not be released until the padlock shackle is closed
- 6-pin locking mechanism cylinder (rugged nylon) is ribbed in design for easy handling and grip
- Nylon casing is chemical and corrosion resistant with enhanced impact resistance
- Each padlock is keyed differently and is supplied with one key
Shackle diameter: 6,5 mm
Shackle clearance: 20 mm
Shackle W×H: 33×38 mm