Order Entry
Norway
ContactUsLinkComponent
 
Gallic acid monohydrate ≥98.0% (by HPLC, titration analysis)
 :  TCI
 
undefined
Gallic acid monohydrate ≥98.0% (by HPLC, titration analysis)
 :  TCI

 

  • Appearance:
    White to Light yellow powder to crystal
  • Purity (HPLC):
    min. 98.0 area%
  • Purity (Neutralization titration):
    min. 98.0 % (after drying)
  • Solubility in hot Water:
    very faint turbidity
  • Drying loss:
    max. 10.0 %