Order Entry
Norway
ContactUsLinkComponent
Cleanroom wipes, Twillx® 1622
Cleanroom wipes, Twillx® 1622
Supplier:  BERKSHIRE
Certificates
undefined
Cleanroom wipes, Twillx® 1622
Supplier:  BERKSHIRE

Specifications

  • Catalog No:
  • BERKT1622.0909.8
  • Model:
  • Twillx® 1622
  • Basis weight:
  • 171 g/m²
  • Absorbency - extrinsic:
  • 333 ml/m²
  • Absorbency - intrinsic:
  • 1,9 ml/g
  • Absorbency rate:
  • 8 s
  • Extractables - using deionised water:
  • 0,072 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,092 g/m²
  • Calliper:
  • 352 µm
  • Ions - calcium:
  • 15 ppm
  • Ions - chloride:
  • 3,8 ppm
  • Ions - magnesium:
  • 18 ppm
  • Ions - potassium:
  • 0,31 ppm
  • Ions - sodium:
  • 60 ppm

Specifications

Related Information